Zoro Homepage

Menu-Board Micro Adj Interface

  • Mfr # K1P220SXRH

  • Zoro # G2238528


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Compatibility
Apple Monitor
Product Type
Pole Mount
Number of Displays Supported
2
Maximum Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P220SXRH
Zoro #
G2238528
UPC #
841872171029
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
Silver
Compatibility
Apple Monitor
Product Type
Pole Mount
Number of Displays Supported
2
Product Line
Kontour
Product Series
K1P
Maximum Load Capacity
50 lb
Environmentally Friendly
Yes
Device Supported
All-in-One Computer, Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.