Zoro Homepage

Menu-Board, Wall Mounted, 2 Wi

  • Mfr # LWM2X1UP

  • Zoro # G5306848


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
32.5 in
Width
46.8 in
Weight Capacity
250 lb
Depth
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWM2X1UP
Zoro #
G5306848
UPC #
841872166575
Country of Origin
United States

Dimensions

Height
32.5 in
Width
46.8 in
Depth
5.8 in
Maximum Screen Size Supported
55 in
Maximum Adjustable Height
2 in
Maximum Adjustable Depth
1 in
Minimum Screen Size Supported
40 in
Max. Adjustable Depth
1 in
Max. Screen Size Supported
55 in
Max. Adjustable Height
2 in
Min. Screen Size Supported
40 in

Details

Color
Black
Weight Capacity
250 lb
Standards
UL
Features
Features,"Adjustable, Adjustable Depth, Leveling System, Tilt, Height Adjustable"
Series
LWM
Item
Wall Mount
For Use On
Menu Board
Product Type
Wall Mount
Number of Displays Supported
2
Device Supported
Menu Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.