Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MENU-BOARD WALL MTD 3 WIDE LAN

  • Mfr # LWM3X1UM

  • Zoro # G716347816


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mountable
Overall Depth
10
Overall Width
18.50
Overall Length
49"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWM3X1UM
Zoro #
G716347816
UPC #
841872178226
Country of Origin
China

Dimensions

Overall Depth
10
Overall Width
18.50
Overall Length
49"

Details

Mounting Type
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.