Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menu Board Wmt 4 Wide

  • Mfr # LWM4X1U

  • Zoro # G5170226


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.8 in
Width
13.1 ft
Weight Capacity
500 lb
Depth
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWM4X1U
Zoro #
G5170226
UPC #
841872166346
Country of Origin
China

Dimensions

Height
16.8 in
Width
13.1 ft
Depth
5.8 in
Maximum Screen Size Supported
55 in
Maximum Adjustable Height
2 in
Maximum Adjustable Depth
1 in
Minimum Screen Size Supported
40 in
Max. Screen Size Supported
55 in
Max. Adjustable Height
2 in
Min. Screen Size Supported
40 in
Max. Adjustable Depth
1 in

Details

Color
Black
Weight Capacity
500 lb
Features
Features,"Adjustable Depth, Tilt, Leveling System, Adjustable, Height Adjustable"
Standards
UL
For Use On
Menu Board
Series
LWM
Number of Displays Supported
4
Product Type
Wall Mount
Device Supported
Menu Board
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.