Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menu Board Wmt Side-Side

  • Mfr # LWM2X1U

  • Zoro # G5334394


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.7 in
Width
72.8 in
Weight Capacity
250 lb
Depth
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWM2X1U
Zoro #
G5334394
UPC #
841872166322
Country of Origin
China

Dimensions

Height
16.7 in
Width
72.8 in
Depth
5.8 in
Minimum Screen Size Supported
40 in
Maximum Adjustable Depth
1 in
Maximum Screen Size Supported
55 in
Maximum Adjustable Height
2 in
Min. Screen Size Supported
40 in
Max. Adjustable Height
2 in
Max. Adjustable Depth
1 in
Max. Screen Size Supported
55 in

Details

Color
Black
Weight Capacity
250 lb
Features
Features,"Adjustable, Adjustable Depth, Tilt, Leveling System, Height Adjustable"
For Use On
Menu Board
Number of Displays Supported
2
Product Type
Wall Mount
Item
Wall Mount
Device Supported
Menu Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.