Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menu-Brd Wall Mount 5Wide Lans

  • Mfr # LWM5X1U

  • Zoro # G5142768


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.75 in
Width
16.40 ft
Weight Capacity
625 lb
Depth
5.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWM5X1U
Zoro #
G5142768
UPC #
841872166353
Country of Origin
China

Dimensions

Height
16.75 in
Width
16.40 ft
Depth
5.80 in
Max. Adjustable Depth
1 in
Min. Screen Size Supported
40 in
Max. Adjustable Height
2 in
Max. Screen Size Supported
55 in

Details

Color
Black
Weight Capacity
625 lb
Features
Leveling System, Adjustable Depth, Tilt, Adjustable; Height Adjustable
Standards
UL
Device Supported
Menu Board
Item
Wall Mount
Number of Displays Supported
5
Series
LWM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.