Zoro Homepage

Mfp Dual Head Floor Stand, MF26000B

  • Mfr # MF26000B

  • Zoro # G7161525


product price: $854.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
91.60 in
Color
Black
Depth
43 in
Width
36 in
Maximum Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF26000B
Zoro #
G7161525
UPC #
841872105840
Country of Origin
United States

Dimensions

Height
91.60 in
Depth
43 in
Width
36 in
Maximum Screen Size Supported
55 in
Maximum Adjustable Stand Height
84 in

Details

Color
Black
Maximum Load Capacity
250 lb
Product Type
Display Stand
Display Type Supported
Flat Panel
Form Factor
Floor Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.