
Mfp Dual Head Floor Stand, MF26000S
Mfr # MF26000S
Zoro # G5171845
product price: $1,019.99
/eaKey Features
Color
Silver
Height
91.60 in
Width
36 in
Weight Capacity
250 lb
Assembly
Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF26000S
Zoro #
G5171845
UPC #
841872105871
Country of Origin
United States
Dimensions
Height
91.60 in
Width
36 in
Depth
43 in
Max. Adjustable Stand Height
84.75 in
Max. Screen Size Supported
55 in
Details
Color
Silver
Weight Capacity
250 lb
Assembly
Required
Features
Cable Management, Tilt
Mounting
Floor Stand
Item
Display Stand
Standards
VESA: 100 x 100mm - 709 x 431mm
Series
MF2
Includes
(1) Top Base Section, (1) Center Post, (2) Lower Base Piece, (1) Slide Head Assembly, Mounting Hardware.
Display Type Supported
Flat Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.