Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mfp Dual Head Floor Stand, MF2US

  • Mfr # MF2US

  • Zoro # G7161394


product price: $1,033.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
91.60 in
Features
Recycled
Depth
43 in
Color
Silver
Series
MF2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF2US
Zoro #
G7161394
UPC #
841872101149
Country of Origin
United States

Dimensions

Height
91.60 in
Depth
43 in
Width
36 in
Maximum Screen Size Supported
50 in
Maximum Adjustable Stand Height
84 in

Details

Features
Recycled
Color
Silver
Series
MF2
Display Type Supported
Flat Panel
Maximum Load Capacity
250 lb
Compatibility
2 x 30" - 55" Flat Panel Display
Product Type
Display Stand
Post-consumer-waste%
30%
Recycled
Yes
Form Factor
Floor Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.