Zoro Homepage

Mfp Swing Arm Universal, Taa

  • Mfr # MWRUB-G

  • Zoro # G5501886


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Displays Supported
1
Max. Load Capacity
125 lb
Device Supported
Flat Panel Display
Max. Screen Size Supported
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRUB-G
Zoro #
G5501886
UPC #
841872164304
Country of Origin
United States

Dimensions

Max. Screen Size Supported
55 in

Details

Color
Black
Item
Wall Mount
Number of Displays Supported
1
Max. Load Capacity
125 lb
Device Supported
Flat Panel Display
Series
MWR
Mounting Pattern
100 x 100, 709 x 431

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.