Zoro Homepage

Micro-Adjust Fixed Wal L Mount;Large

  • Mfr # LSM1U

  • Zoro # G2740671


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18.25 in
Width
34.75 in
Load Capacity
200 lb
Features
Leveling System, Cable Management, Flexible, Lateral Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM1U
Zoro #
G2740671
UPC #
-
Country of Origin
Unknown

Dimensions

Height
18.25 in
Width
34.75 in
Depth
2 in
Min. Screen Size Supported
42 in
Max. Screen Size Supported
86 in
Height Adjustable
Yes
Maximum Screen Size Supported
86 in
Minimum Screen Size Supported
42 in

Details

Item
Wall Mount
Color
Black
Load Capacity
200 lb
Features
Leveling System, Cable Management, Flexible, Lateral Adjustment
Includes
Large Fusion Micro-Adjustable Fixed Wall Display Mount, Hardware Kit
Standards
UL
Mounting Pattern
871 x 500, 100 x 100
Number of Displays Supported
1
Device Supported
Flat Panel Display
Series
Fusion Wall Fixed
Maximum Load Capacity
200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.