Zoro Homepage

Micro-Adjust Fixed Wal L Mount;Medium

  • Mfr # MSM1U

  • Zoro # G8042322


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18.3"
Width
25.8"
Load Capacity
125 lb
Includes
Medium Fusion Micro-Adjustable Fixed Wall Mount, Hardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSM1U
Zoro #
G8042322
UPC #
-
Country of Origin
Unknown

Dimensions

Height
18.3"
Width
25.8"
Depth
2"
Min. Screen Size Supported
32 in
Max. Screen Size Supported
65 in
Minimum Screen Size Supported
32 in
Height Adjustable
Yes
Maximum Screen Size Supported
65 in

Details

Item
Wall Mount
Color
Black
Load Capacity
125 lb
Includes
Medium Fusion Micro-Adjustable Fixed Wall Mount, Hardware Kit
Application
Wall
Standards
UL Listed
Features
Lateral Adjustment, Cable Management, Flexible, Leveling System
Product Type
Wall Mount
Device Supported
Flat Panel Display
Number of Displays Supported
1
Mounting Pattern
100 x 100, 642 x 400
Maximum Load Capacity
125 lb
Series
Fusion Wall Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.