Zoro Homepage

Micro-Adjust Fixed Wal L Mount;X-Large

  • Mfr # XSM1U

  • Zoro # G4001539


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
26.3"
Width
42.8"
Load Capacity
250 lb
Includes
X-Large Fusion Micro-Adjustable Fixed Wall Display Mount, Hardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSM1U
Zoro #
G4001539
UPC #
-
Country of Origin
Unknown

Dimensions

Height
26.3"
Width
42.8"
Depth
2.3"
Min. Screen Size Supported
55 in
Max. Screen Size Supported
100 in

Details

Item
Wall Mount
Color
Black
Load Capacity
250 lb
Includes
X-Large Fusion Micro-Adjustable Fixed Wall Display Mount, Hardware Kit
Standards
UL
Features
Leveling System, Flexible, Lateral Adjustment, Cable Management
Product Type
Wall Mount
Mounting Pattern
100 x 100, 1070 x 600
Device Supported
Flat Panel Display
Number of Displays Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.