Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-ADJUST TILT PORT WALL MOUNT. MED

  • Mfr # MTMP1U

  • Zoro # G314903377


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20.9"
Overall Depth
3.2"
Mount Profile
Low Profile
Device Supported
Flat Panel Display
Package Contents
Medium Fusion Portrait Tilt Wall MountHardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMP1U
Zoro #
G314903377
UPC #
841872163895
Country of Origin
China

Dimensions

Overall Width
20.9"
Overall Depth
3.2"
Minimum Screen Size Supported
43"
Maximum Screen Size Supported
47"
Height Adjustable
Yes
Height
24.5"

Details

Item
Wall Mount
Mount Profile
Low Profile
Device Supported
Flat Panel Display
Package Contents
Medium Fusion Portrait Tilt Wall MountHardware Kit
Certifications & Standards
UL Listed
Number of Displays Supported
1
Maximum Load Capacity
200 lb
Mounting Type
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.