Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Adjust Tilt Port Wall Mount;Med

  • Mfr # MTMP1U

  • Zoro # G7760703


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
24.5"
Width
20.9"
Load Capacity
200 lb
Depth
3.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMP1U
Zoro #
G7760703
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24.5"
Width
20.9"
Depth
3.2"
Max. Screen Size Supported
47 in
Min. Screen Size Supported
43 in
Height Adjustable
Yes
Minimum Screen Size Supported
43 in
Maximum Screen Size Supported
47 in

Details

Item
Wall Mount
Color
Black
Load Capacity
200 lb
Features
Cable Management, Tilt, Lateral Adjustment, Flexible, Leveling System
Includes
Medium Fusion Portrait Tilt Wall Mount, Hardware Kit
Standards
UL Listed
Application
Wall
Product Type
Wall Mount
Mount Profile
Low Profile
Number of Displays Supported
1
Device Supported
Flat Panel Display
Series
Fusion Wall Tilt
Maximum Load Capacity
200 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.