Zoro Homepage

Micro-Adjust Tilt Wal L Mount;Large

  • Mfr # LTM1U

  • Zoro # G4008931


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17 in
Width
34.75 in
For Use With
Flat Panel Display
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTM1U
Zoro #
G4008931
UPC #
-
Country of Origin
Unknown

Dimensions

Height
17 in
Width
34.75 in
Monitor Size
86 in
Depth
2 in
Minimum Screen Size Supported
42 in
Max. Screen Size Supported
86 in
Min. Screen Size Supported
42 in
Maximum Screen Size Supported
86 in
Height Adjustable
Yes

Details

Item
Wall Mount
Color
Black
For Use With
Flat Panel Display
Load Capacity
200 lb
Features
Lateral Adjustment, Tilt, Cable Management, Leveling System
Includes
Large Fusion Micro-Adjustable Tilt Wall Mount, Hardware Kit
Standards
UL Listed
Number of Displays Supported
1
Mounting Pattern
100 x 100, 878 x 500
Device Supported
Flat Panel Display
Maximum Load Capacity
200 lb
Series
Fusion Wall Tilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.