Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Adjust Tilt Wal L Mount;Medium

  • Mfr # MTM1U

  • Zoro # G8043993


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity (Lb.)
125 lb
Features
Cable Management, ClickConnect Latching, Centris Tilt, Lateral Adjustment, Centerless Shift, Flexible, ControlZone Leveling Adjustment
Standards
UL
Includes
Medium Fusion Micro-Adjustable Tilt Wall Display Mount, Hardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTM1U
Zoro #
G8043993
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Screen Size Supported
32 in
Max. Screen Size Supported
65 in
Height Adjustable
Yes
Height
17 in
Width
25.75 in
Depth
2 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in

Details

Item
Wall Mount
Color
Black
Load Capacity (Lb.)
125 lb
Features
Cable Management, ClickConnect Latching, Centris Tilt, Lateral Adjustment, Centerless Shift, Flexible, ControlZone Leveling Adjustment
Standards
UL
Includes
Medium Fusion Micro-Adjustable Tilt Wall Display Mount, Hardware Kit
Number of Displays Supported
1
Mounting Pattern
100 x 100, 650 x 400
Device Supported
Flat Panel Display
Series
Fusion Wall Tilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.