Zoro Homepage

Mid Size Bracket Sony 32"

  • Mfr # MSB6590

  • Zoro # G5308826


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch mountsChief Swing Arm Mounts:JWD210, JWS210, JWP210
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6590
Zoro #
G5308826
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
32 in

Details

Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch mountsChief Swing Arm Mounts:JWD210, JWS210, JWP210
Device Supported
Flat Panel Display
Series
MSB
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.