Zoro Homepage

Midsize Custom Interface

  • Mfr # MSB6364

  • Zoro # G7152757


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Compatibility
Up to 50" Flat Panel Displays
Maximum Screen Size Supported
50 in
Package Contents
1 x MSB6364 Custom Interface Bracket4 x (10-24 x 0.5) Button Head Cap Screw4 x (M18 OD x 8.3 ID x 20 L) Metric Nylon Spacer4 x (.75 OD x 0.266 ID x 0.375 L) Nylon Spacer4 x Mounting Button - Tapped4 x (M6 x 35mm) Phillips Head Screws4 x (M6 x 25mm) Phillips Head Screws1 x 1/8 Allen Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6364
Zoro #
G7152757
UPC #
841872113098
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
50 in

Details

Color
Black
Product Type
Mounting Bracket
Compatibility
Up to 50" Flat Panel Displays
Package Contents
1 x MSB6364 Custom Interface Bracket4 x (10-24 x 0.5) Button Head Cap Screw4 x (M18 OD x 8.3 ID x 20 L) Metric Nylon Spacer4 x (.75 OD x 0.266 ID x 0.375 L) Nylon Spacer4 x Mounting Button - Tapped4 x (M6 x 35mm) Phillips Head Screws4 x (M6 x 25mm) Phillips Head Screws1 x 1/8 Allen Key
Device Supported
Flat Panel Display
Maximum Load Capacity
125 lb
Product Series
MSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.