Zoro Homepage

Mini 19In Kbd 8.25In Mouse Tr

  • Mfr # KRA221WXRH

  • Zoro # G2242664


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Mounting Extension
Compatibility
Chief Mounting Arms: K1C120WXRH, K1C220WXRH
Product Line
Kontour
Maximum Load Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA221WXRH
Zoro #
G2242664
UPC #
841872171098
Country of Origin
China

Details

Color
White
Product Type
Mounting Extension
Compatibility
Chief Mounting Arms: K1C120WXRH, K1C220WXRH
Product Line
Kontour
Maximum Load Capacity
22 lb
Device Supported
Monitor
Product Series
KRA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.