Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Elite Proj Mount, RSMA203

  • Mfr # RSMA203

  • Zoro # G5306044


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Series
RSMA
Features
Locking Mechanism
Color
Black
Max. Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSMA203
Zoro #
G5306044
UPC #
841872132303
Country of Origin
United States

Details

Item
Mini Elite Proj Mount
Material
Steel
Series
RSMA
Features
Locking Mechanism
Color
Black
Max. Load Capacity
25 lb
Device Supported
Projector
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.