
Mini Kbd Clamp Tilt/Swvl Mse T
Mfr # KRA221W
Zoro # G2241614
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Product Series
KRA
Product Type
Mounting Extension
Color
White
Compatibility
Chief: Kontour™ K1C Dynamic Height-Adjustable Column K1C120B Kontour™ K2C Column Mount Articulating Arms K1C220B
Device Supported
Mounting Column
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRA221W
Zoro #
G2241614
UPC #
841872166452
Country of Origin
China
Details
Product Series
KRA
Product Type
Mounting Extension
Color
White
Compatibility
Chief: Kontour™ K1C Dynamic Height-Adjustable Column K1C120B Kontour™ K2C Column Mount Articulating Arms K1C220B
Device Supported
Mounting Column
Maximum Load Capacity
22 lb
Product Line
Kontour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.