
Mini Mount Custom Interf
Mfr # RSMA315
Zoro # G5401874
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
4.4 in
Overall Depth
5.1 in
Features
Locking System, Cable Management
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMA315
Zoro #
G5401874
UPC #
841872132600
Country of Origin
China
Dimensions
Overall Width
4.4 in
Overall Depth
5.1 in
Height
1.8 in
Details
Item
Mini Mount Custom Interf
Material
Steel
Features
Locking System, Cable Management
Color
Black
Series
RSMA
Maximum Load Capacity
25 lb
Device Supported
Projector
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.