
Mini Rpa, Custom, Incl Ssb020,
Mfr # RSA020
Zoro # G5396834
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling Mount
Material
Steel
Overall Width
4.38
Overall Depth
4.39"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA020
Zoro #
G5396834
UPC #
841872128368
Country of Origin
United States
Dimensions
Overall Width
4.38
Overall Depth
4.39"
Details
Item
Mini Rpa
Mounting Type
Ceiling Mount
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.