
Mini Rpa, Custom, Incl Ssb089,
Mfr # RSA089
Zoro # G5142043
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
4.4"
Width
4.4"
Height
1.4"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSA089
Zoro #
G5142043
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
4.4"
Width
4.4"
Height
1.4"
Overall Depth
4.39
Overall Width
4.38
Details
Item
Mini Rpa
Material
Steel
Color
Black
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.