Zoro Homepage

Mini Rpa, Custom, Incl Ssb148,

  • Mfr # RSA148

  • Zoro # G5139977


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Height
1.4"
Depth
4.4"
Color
Black
Width
4.4"
Compatibility
Projectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA148
Zoro #
G5139977
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.4"
Depth
4.4"
Width
4.4"
Overall Depth
4.39
Overall Width
4.38

Details

Item
Mini Rpa
Color
Black
Compatibility
Projectors
Product Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.