Zoro Homepage

Mini Rpa, Custom, Incl Ssb234,

  • Mfr # RSA234

  • Zoro # G5137615


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
4.4"
Depth
4.4"
Color
Black
Features
Anti-theft
Height
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA234
Zoro #
G5137615
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.4"
Depth
4.4"
Height
1.4"

Details

Item
Mini Rpa
Color
Black
Features
Anti-theft
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.