
Mini Rpa, Custom, Incl Ssb263,
Mfr # RSA263
Zoro # G5137895
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Height
1.4"
Depth
4.4"
Color
Black
Width
4.4"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA263
Zoro #
G5137895
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.4"
Depth
4.4"
Width
4.4"
Overall Depth
4.39
Overall Width
4.38
Details
Item
Mini Rpa
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.