
Mini Rpa Elite, Key A, Incl Ss, RSMA153
Mfr # RSMA153
Zoro # G5306403
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Depth
5.1"
Features
Yaw Adjustment, Quick Release Mechanism, Adjustable, Roll Adjustment, Pitch Adjustment, Locking Mechanism, Cable Management
Width
4.4"
Height
1.8"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMA153
Zoro #
G5306403
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.1"
Width
4.4"
Height
1.8"
Details
Item
Mini Rpa Elite
Features
Yaw Adjustment, Quick Release Mechanism, Adjustable, Roll Adjustment, Pitch Adjustment, Locking Mechanism, Cable Management
Product Type
Mounting Adapter
Mounting Type
Flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.