
Mini Rpa Elite, Key A, Incl Ss, RSMA163
Mfr # RSMA163
Zoro # G5308126
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5.07
Overall Width
4.37
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMA163
Zoro #
G5308126
UPC #
841872131986
Country of Origin
United States
Dimensions
Overall Depth
5.07
Overall Width
4.37
Details
Item
Mini Rpa Elite
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.