
Mini Rpa Elite, Key A, Incl Ss, RSMA169
Mfr # RSMA169
Zoro # G5138062
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Depth
5.1"
Width
4.4"
Features
Adjustable, Cable Management, Roll Adjustment, Quick Release Mechanism, Locking Mechanism, Pitch Adjustment, Yaw Adjustment
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMA169
Zoro #
G5138062
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Depth
5.1"
Width
4.4"
Overall Depth
5.10
Overall Width
4.40
Details
Item
Mini Rpa Elite
Features
Adjustable, Cable Management, Roll Adjustment, Quick Release Mechanism, Locking Mechanism, Pitch Adjustment, Yaw Adjustment
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.