Zoro Homepage

Mini Rpa Elite, Key A, Incl Ss, RSMA286

  • Mfr # RSMA286

  • Zoro # G5135515


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable, Cable Management, Locking Mechanism, Pitch Adjustment, Quick Release Mechanism, Roll Adjustment, Yaw Adjustment
Device Supported
Projector
Overall Depth
5.10
Overall Width
4.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMA286
Zoro #
G5135515
UPC #
841872152806
Country of Origin
United States

Dimensions

Overall Depth
5.10
Overall Width
4.40

Details

Item
Mini Rpa Elite
Features
Adjustable, Cable Management, Locking Mechanism, Pitch Adjustment, Quick Release Mechanism, Roll Adjustment, Yaw Adjustment
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.