
Mini Rpa Elite, Key A, Incl Ss, RSMA3200
Mfr # RSMA3200
Zoro # G5136373
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
4.4"
Height
1.8"
Depth
5.1"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMA3200
Zoro #
G5136373
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.4"
Height
1.8"
Depth
5.1"
Overall Width
4.37
Overall Depth
5.07"
Details
Item
Mini Rpa Elite
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.