
Mini Rpa Elite, Key B, Incl Ss, RSMB029
Mfr # RSMB029
Zoro # G5136364
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Depth
5.1"
Width
4.4"
Height
1.8"
Features
Yaw Adjustment, Roll Adjustment, Adjustable, Pitch Adjustment, Locking Mechanism, Cable Management, Quick Release Mechanism
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB029
Zoro #
G5136364
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.1"
Width
4.4"
Height
1.8"
Overall Depth
5.10
Overall Width
4.40
Details
Item
Mini Rpa Elite
Features
Yaw Adjustment, Roll Adjustment, Adjustable, Pitch Adjustment, Locking Mechanism, Cable Management, Quick Release Mechanism
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.