
Mini Rpa Elite, Key B, Incl Ss, RSMB218
Mfr # RSMB218
Zoro # G5422892
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Width
4.4"
Color
Black
Height
1.8"
Depth
5.1"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB218
Zoro #
G5422892
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.4"
Height
1.8"
Depth
5.1"
Overall Depth
5.07
Overall Width
4.37
Details
Item
Mini Rpa Elite
Color
Black
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.