Zoro Homepage

Mini Rpa Elite, Key B, Incl Ss, RSMB277

  • Mfr # RSMB277

  • Zoro # G5420573


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable, Locking Mechanism, Roll Adjustment, Quick Release Mechanism, Pitch Adjustment, Cable Management, Yaw Adjustment
Width
4.4"
Height
1.8"
Depth
5.1"
Product Type
Mounting Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMB277
Zoro #
G5420573
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.4"
Height
1.8"
Depth
5.1"
Overall Depth
5.10
Overall Width
4.40

Details

Item
Mini Rpa Elite
Features
Adjustable, Locking Mechanism, Roll Adjustment, Quick Release Mechanism, Pitch Adjustment, Cable Management, Yaw Adjustment
Product Type
Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.