
Mini Rpa Elite, Key B, Incl Ss, RSMB287
Mfr # RSMB287
Zoro # G5422987
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.4 in
Overall Depth
5.1 in
Features
Yaw Adjustment, Quick Release Mechanism, Roll Adjustment, Locking Mechanism, Cable Management, Adjustable, Pitch Adjustment
Height
1.8 in
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB287
Zoro #
G5422987
UPC #
841872152943
Country of Origin
United States
Dimensions
Overall Width
4.4 in
Overall Depth
5.1 in
Height
1.8 in
Details
Item
Mini Rpa Elite
Features
Yaw Adjustment, Quick Release Mechanism, Roll Adjustment, Locking Mechanism, Cable Management, Adjustable, Pitch Adjustment
Device Supported
Projector
Mounting Type
flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.