
Mini Rpa Elite, Key B, Incl Ss, RSMB610
Mfr # RSMB610
Zoro # G5138315
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Width
4.4"
Height
1.8"
Depth
5.1"
Features
Cable Management, Adjustable, Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Quick Release Mechanism, Roll Adjustment
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB610
Zoro #
G5138315
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.4"
Height
1.8"
Depth
5.1"
Overall Depth
5.10
Overall Width
4.40
Details
Item
Mini Rpa Elite
Features
Cable Management, Adjustable, Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Quick Release Mechanism, Roll Adjustment
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.