
Mini Rpa Elite, Key B, Incl Ssm, RSMB303
Mfr # RSMB303
Zoro # G5139803
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.4 in
Overall Depth
5.1 in
Features
Quick Release Mechanism, Cable Management, Adjustable, Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Roll Adjustment
Height
1.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB303
Zoro #
G5139803
UPC #
841872155876
Country of Origin
United States
Dimensions
Overall Width
4.4 in
Overall Depth
5.1 in
Height
1.8 in
Details
Item
Mini Rpa Elite
Features
Quick Release Mechanism, Cable Management, Adjustable, Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Roll Adjustment
Color
Black
Device Supported
Projector
Maximum Load Capacity
25 lb
Mounting Type
flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.