
Mini Rpa Elite, Key C, Incl Ss, RSMC029
Mfr # RSMC029
Zoro # G5137956
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Features
Cable Management, Pitch Adjustment, Roll Adjustment, Yaw Adjustment, Quick Release Mechanism, Locking Mechanism, Adjustable
Height
1.8"
Depth
5.1"
Width
4.4"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMC029
Zoro #
G5137956
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Depth
5.1"
Width
4.4"
Details
Item
Mini Rpa Elite
Features
Cable Management, Pitch Adjustment, Roll Adjustment, Yaw Adjustment, Quick Release Mechanism, Locking Mechanism, Adjustable
Product Type
Mounting Adapter
Mounting Type
flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.