
Mini Rpa Elite, Key C, Incl Ss, RSMC1065
Mfr # RSMC1065
Zoro # G5306157
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Features
Pitch Adjustment, Quick Release Mechanism, Cable Management, Roll Adjustment, Locking Mechanism, Adjustable, Yaw Adjustment
Height
1.8"
Width
4.4"
Depth
5.1"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMC1065
Zoro #
G5306157
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Width
4.4"
Depth
5.1"
Details
Item
Mini Rpa Elite
Features
Pitch Adjustment, Quick Release Mechanism, Cable Management, Roll Adjustment, Locking Mechanism, Adjustable, Yaw Adjustment
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.