Zoro Homepage

Mini Rpa Elite, Key C, Incl Ss, RSMC124

  • Mfr # RSMC124

  • Zoro # G5142332


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
4.4"
Features
Yaw Adjustment, Adjustable, Roll Adjustment, Pitch Adjustment, Locking Mechanism, Cable Management, Quick Release Mechanism
Depth
5.1"
Height
1.8"
Product Type
Mounting Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMC124
Zoro #
G5142332
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.4"
Depth
5.1"
Height
1.8"
Overall Depth
5.10
Overall Width
4.40

Details

Item
Mini Rpa Elite
Features
Yaw Adjustment, Adjustable, Roll Adjustment, Pitch Adjustment, Locking Mechanism, Cable Management, Quick Release Mechanism
Product Type
Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.