Zoro Homepage

Mini Rpa Elite, Key C, Incl Ss, RSMC164

  • Mfr # RSMC164

  • Zoro # G5135332


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management, Adjustable, Quick Release Mechanism, Roll Adjustment, Locking Mechanism, Pitch Adjustment, Yaw Adjustment
Depth
5.1"
Width
4.4"
Height
1.8"
Product Type
Mounting Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMC164
Zoro #
G5135332
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.1"
Width
4.4"
Height
1.8"
Overall Depth
5.10
Overall Width
4.40

Details

Item
Mini Rpa Elite
Features
Cable Management, Adjustable, Quick Release Mechanism, Roll Adjustment, Locking Mechanism, Pitch Adjustment, Yaw Adjustment
Product Type
Mounting Adapter
Mounting Type
flush mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.