
Mini Rpa Elite, Key C, Incl Ss, RSMC256
Mfr # RSMC256
Zoro # G5141097
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Width
4.4"
Height
1.8"
Features
Pitch Adjustment, Yaw Adjustment, Cable Management, Quick Release Mechanism, Locking Mechanism, Roll Adjustment, Adjustable
Depth
5.1"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMC256
Zoro #
G5141097
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.4"
Height
1.8"
Depth
5.1"
Overall Depth
5.10
Overall Length
1.80
Overall Width
4.40
Details
Item
Mini Rpa Elite
Features
Pitch Adjustment, Yaw Adjustment, Cable Management, Quick Release Mechanism, Locking Mechanism, Roll Adjustment, Adjustable
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.