Zoro Homepage

Mini Rpa Elite, Key C, Incl Ssm, RSMC313

  • Mfr # RSMC313

  • Zoro # G5142262


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Series
RSMx
Device Supported
Projector
Maximum Load Capacity
25 lb
Mounting Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMC313
Zoro #
G5142262
UPC #
841872159232
Country of Origin
United States

Details

Item
Mini Rpa Elite
Color
Black
Series
RSMx
Device Supported
Projector
Maximum Load Capacity
25 lb
Mounting Type
Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.