
Mini Rpa Elite, Key D, Incl Ss, RSMD039
Mfr # RSMD039
Zoro # G5325626
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Features
Pitch Adjustment, Quick Release Mechanism, Yaw Adjustment, Locking Mechanism, Roll Adjustment, Cable Management, Adjustable
Height
1.8"
Width
4.4"
Depth
5.1"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMD039
Zoro #
G5325626
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Width
4.4"
Depth
5.1"
Overall Width
4.40
Overall Depth
5.10"
Details
Item
Mini Rpa Elite
Features
Pitch Adjustment, Quick Release Mechanism, Yaw Adjustment, Locking Mechanism, Roll Adjustment, Cable Management, Adjustable
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.