Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Rpa Elite, Key D, No Inte, RSMD000

  • Mfr # RSMD000

  • Zoro # G5141377


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.4 in
Overall Depth
5.1 in
Color
Black
Features
Roll Adjustment, Yaw Adjustment, Quick Release Mechanism, Cable Management, Locking Mechanism, Adjustable, Pitch Adjustment
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMD000
Zoro #
G5141377
UPC #
841872119946
Country of Origin
China

Dimensions

Overall Width
4.4 in
Overall Depth
5.1 in
Height
1.8 in

Details

Item
Mini Rpa Elite
Color
Black
Features
Roll Adjustment, Yaw Adjustment, Quick Release Mechanism, Cable Management, Locking Mechanism, Adjustable, Pitch Adjustment
Device Supported
Projector
Maximum Load Capacity
25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.