
Mini Rpa Elite Univ Key
Mfr # RSMAUS
Zoro # G5142436
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Cable Management, Lock Release, Locking System
Includes
(1) Interface Bracket.
Max. Load Capacity
25 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMAUS
Zoro #
G5142436
UPC #
841872119809
Country of Origin
China
Dimensions
Overall Depth
5.10
Overall Width
4.40
Details
Item
Mini Rpa Elite Univ Key
Color
Silver
Features
Cable Management, Lock Release, Locking System
Includes
(1) Interface Bracket.
Max. Load Capacity
25 lb
Device Supported
Projector
Recycled
Yes
Series
RSMA
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.