
Mini Rpa Elt Key D Incl Ssm279
Mfr # SLB332
Zoro # G2241194
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief Projector Mounts: RPA, Smart-Lift
Maximum Load Capacity
50 lb
Device Supported
Projector Mount, Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLB332
Zoro #
G2241194
UPC #
841872164939
Country of Origin
United States
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief Projector Mounts: RPA, Smart-Lift
Maximum Load Capacity
50 lb
Device Supported
Projector Mount, Projector
Product Series
SLB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.