
Mini Rpa Elt Keyc Incl Ssm296
Mfr # RSMD318
Zoro # G2240068
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Compatibility
Eiki Projectors: LC-WNS3200, LC-XNS2600, LC-XNS3100 Ask Proxima: C3255A, C3257A, C3305A, C3307A, C3327WA
Certifications & Standards
TÜV
Product Line
Mini Elite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMD318
Zoro #
G2240068
UPC #
841872161037
Country of Origin
United States
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
Eiki Projectors: LC-WNS3200, LC-XNS2600, LC-XNS3100 Ask Proxima: C3255A, C3257A, C3305A, C3307A, C3327WA
Certifications & Standards
TÜV
Product Line
Mini Elite
Environmentally Friendly
Yes
Device Supported
Projector Mount
Maximum Load Capacity
25 lb
Product Series
RSMx
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.